Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK
Mfr # SL50
Zoro # G307166680
Free Shipping & Returns
$119.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1/2"
- Finish Zinc Plated
- Connection Threaded
- Application Connects Liquid Tight Conduit Into an Enclosure
Product Information
- Brand L.H. Dottie
- MFR # SL50
- Zoro # G307166680
- UPC # 781002667001
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Connector Type | Straight |
Material | Steel/Malleable Iron |
Style - Connector | Straight |
For Use With | Liquid Tight Conduit |
Standards | UL Listed |
Type | Liquid Tight Connector |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Dust Cover Enclosure, 20 to 60A (AHK-425A)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Service Entrance Ell, 5PK (SLB125)
- L.H. DOTTIE L.H. Dottie 1'' Straight Die Cast Liquid Tight Connector, 5PK (LT100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Steel Liquid Tight Connector, 5PK (SL125)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- L.H. Dottie Conduit Fittings