Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK
Mfr # LT50I
Zoro # G007166638
product price: $85.59
/pk 25, $3.42/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 1/2"
- Connection Threaded
- Insulated Yes
- Trade Size 1/2 in
Product Information
- Brand L.H. Dottie
- MFR # LT50I
- Zoro # G007166638
- UPC # 781002111054
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Connection | Threaded |
Insulated | Yes |
Style - Connector | Straight Insulated |
Type | Liquid Tight Connector |
Application | Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures |
Material | Zinc Die Cast |
Standards | UL Listed |
Connector Type | Straight |
Insulation Type | Sealing Ring |
For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 12-10 AWG, PK25 (30-165)
- Q2 PRODUCTS 8" Black UV Resist 50 lb Cable Tie 100/bag (CBL 8-50-BLK)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- L.H. Dottie Conduit Fittings