Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK
Mfr # SR50A560
Zoro # G507169054
product price: $168.07
/pk 25, $6.72/ea
Free Shipping & Returns
$168.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2"
- Material Alloy Steel
- For Use With Portable Cord
- Color Green
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # SR50A560
- Zoro # G507169054
- UPC # 781002360568
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2" |
Size | 1/2 in. |
Details
Item | Strain Relief Connector |
Material | Alloy Steel |
For Use With | Portable Cord |
Color | Green |
Standards | UL Listed |
Finish | Zinc Plated |
Cable Range | 0.550 to 0.650 in. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- REMKE Cord Grip, PG11 Thread, .500-.562 (RPG-11109)
- L.H. Dottie Strain Relief Connector