Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK
Mfr # LN50
Zoro # G707166594
product price: $15.87
/pk 100, $0.16/ea
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1/2"
- Finish Zinc Plated
- Connection Threaded
- Outside Dia. 1-1/8"
Product Information
- Brand L.H. Dottie
- MFR # LN50
- Zoro # G707166594
- UPC # 781002123019
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Outside Dia. | 1-1/8" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Material | Steel |
Type | Locknut |
For Use With | Threaded IMC & Rigid Conduit |
Application | Fastens or Secures Conduit Into a Box or Panel |
Thickness | 1/8" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC, A Curve (HOM240GFI)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK (LNS200)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK (CF2)
- KILLARK Union, Female, 2 In (GUF-6)
- L.H. Dottie Conduit Fittings