Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK
Mfr # HW50
Zoro # G007168045
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Pipe
- Finish Zinc Plated
- Width 1/2"
Product Information
- Brand L.H. Dottie
- MFR # HW50
- Zoro # G007168045
- UPC # 781002278009
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1-3/4" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Pipe |
Finish | Zinc Plated |
Conduit Type | Pipe |
Thickness | 18 ga |
Type | One Hole Strap |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole Pipe Strap, 250PK (HW401)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- L.H. Dottie Conduit Clamps & Hangers