Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 12 Hole Double Channel Tall Clevis - Square, 10PK
Mfr # SPB1290
Zoro # G407168119
product price: $641.75
/pk 10, $64.18/ea
Free Shipping & Returns
$641.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- For Use With Metal Framing Channel
- Standards MFMA-1
- Type Post Base
Product Information
- Brand L.H. Dottie
- MFR # SPB1290
- Zoro # G407168119
- UPC # 781002817666
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Width | 6" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Standards | MFMA-1 |
Type | Post Base |
Features | Double Channel Tall Clevis |
Number of Hole | 12 |
Style/Type | Double Channel Tall Clevis Square Base |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V (HBL7551)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat L Plate Fitting, 50PK (SFPL3)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- VAST Springless Nut, M10-32X1/4" EG, PK25 (V220 10-32-25)
- L.H. Dottie Strut Channel Accessories