Shop All Chains
L.H. Dottie
L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK
Mfr # DL1
Zoro # G507166329
product price: $91.93
/pk 100, $0.92/ea
Free Shipping & Returns
$91.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 155 lb
- Material Low Carbon Steel
- Finish Bright Galvanized
- Overall Width 0.47''
- Application Hanging Signs, Light Fixtures, General Utility
Product Information
- Brand L.H. Dottie
- MFR # DL1
- Zoro # G507166329
- UPC # 781002280606
- Country of Origin China
- Category Chains
Dimensions
Overall Width | 0.47'' |
Diameter | 0.10'' |
Inside Length | 1-9/16 in |
Details
Working Load Limit | 155 lb |
Material | Low Carbon Steel |
Finish | Bright Galvanized |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Double Loop Jack Chain |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Safety Checklist, Electric Narrow Aisle (70-1063)
- DAYTON Lever Assembly (MH4ZX46A16G)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ Carabiner Clips (1610SHOOK35-BLK)
- VESTIL Low Profile Rack Guard, 36.63x8.94x4.5 (LPRO-36-9-4)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Reel), 100PK (CH12R)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- CAMPBELL CHAIN & FITTINGS 5/8" Mooring Chain, Hot Galvanized, 150' per Drum (T0129532)
- L.H. Dottie Chains, Ropes & Cables