Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK
Mfr # PH50B
Zoro # G707166020
product price: $69.69
/pk 100, $0.70/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8" - 1/2"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Conduit Type EMT & Pipe
Product Information
- Brand L.H. Dottie
- MFR # PH50B
- Zoro # G707166020
- UPC # 781002283201
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 1" |
Rod Size | 1/4" |
Bolt Size | 1/4-20 x 1 in. |
Size | 3/8-1/2 in. Pipe 1/2 in. Electrical Metallic Tube (EMT) |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" - 1/2" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Conduit Type | EMT & Pipe |
Load Rating | 50 lbs |
Type | Conduit Hanger |
Standards | UL Listed |
Thickness | 18 ga |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45215)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- L.H. DOTTIE L.H. Dottie 1'' Two Hole Pipe Strap, 100PK (HW403)
- SURTEK Conduit Half Pipe Omega Clamp 1" (136817)
- L.H. Dottie Conduit Clamps & Hangers