Shop All Hole Saw Kits
L.H. Dottie
L.H. Dottie 1/2''-4'' Master Electrician's Hole Saw Kit
Mfr # VP08
Zoro # G507168910
product price: $365.60
/ea
Free Shipping & Returns
$365.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Iron, Pipe, Wood and Plastic
- Tooth Material Bi Metal Cobalt
- Includes VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP28 (1-3/4"), VP32 (2"), VP40 (2-1/2"), VP48 (3"), VP58 (3-5/8"), VP66 (4-1/8"), VP72 (4-1/2"), V24K (1/4"), V44 (1/2"), V45P (1/2"), VE121 (12")
- Max. Cutting Depth 1-1/2"
- Teeth Per Inch 4/6 TPI
Product Information
- Brand L.H. Dottie
- MFR # VP08
- Zoro # G507168910
- UPC # 781002284741
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1-1/2" |
Details
Application | Stainless Steel, Iron, Pipe, Wood and Plastic |
Tooth Material | Bi Metal Cobalt |
Number of Pieces | 10 |
Includes | VP14 (7/8"), VP18 (1-1/8"), VP22 (1-3/8"), VP28 (1-3/4"), VP32 (2"), VP40 (2-1/2"), VP48 (3"), VP58 (3-5/8"), VP66 (4-1/8"), VP72 (4-1/2"), V24K (1/4"), V44 (1/2"), V45P (1/2"), VE121 (12") |
Teeth Per Inch | 4/6 TPI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (95099D2B72425)
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- XTREME BLU-MOL Handyman Bi-Metal Hole Saw Kit, 7 pcs. (D9595)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- L.H. Dottie Hole Saws & Cutters