Shop All Knockout Hole Punches
L.H. Dottie
L.H. Dottie 1/2''-2'' Ratcheting Punch Tool Kit
Mfr # RPTK
Zoro # G507168460
product price: $592.21
/ea
Free Shipping & Returns
$592.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel & Stainless Steel
- Material Alloy Steel
- Includes (1) Hex Ratcheting Wrench, (1) 7/8", (1) 1-1/8", (1) 1-3/8", (1) 1-3/4", (1) 2", (1) 2-1/2", (1) 3/8" Ball Bearing Draw Stud, (1) 3/4" Ball Bearing Draw Stud, (1) 1-1/8" Tip-Bit, (1) 3/8" Ball Bearing Draw Stud, (1) 3/4" Ball Bearing Draw Stud
- Features Centering Lines Laser Etched on Cups, Size Laser Etched on Cups & Dies, Dies Require 50% Less Torque Than Competitive Brands, 3 Point Die Design
- Conduit and Pipe Size 1/2" to 2-1/2"
Product Information
- Brand L.H. Dottie
- MFR # RPTK
- Zoro # G507168460
- UPC # 781002855835
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Conduit and Pipe Size | 1/2" to 2-1/2" |
Details
For Use With | Steel & Stainless Steel |
Material | Alloy Steel |
Includes | (1) Hex Ratcheting Wrench, (1) 7/8", (1) 1-1/8", (1) 1-3/8", (1) 1-3/4", (1) 2", (1) 2-1/2", (1) 3/8" Ball Bearing Draw Stud, (1) 3/4" Ball Bearing Draw Stud, (1) 1-1/8" Tip-Bit, (1) 3/8" Ball Bearing Draw Stud, (1) 3/4" Ball Bearing Draw Stud |
Features | Centering Lines Laser Etched on Cups, Size Laser Etched on Cups & Dies, Dies Require 50% Less Torque Than Competitive Brands, 3 Point Die Design |
Type | Ratcheting Punch Tool Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- CARMEX Anvil, Toolholer 4PMY3 (AE 22)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (16pcs set, includes case and gear punch) (GPTK1)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- L.H. DOTTIE L.H. Dottie 3/4'' Ball Bearing Draw Stud (RPBBDS34)
- L.H. DOTTIE L.H. Dottie 3/4'' Large Draw Stud (HPLDS75)
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- L.H. Dottie Electrical Tools