Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool
Mfr # ST8
Zoro # G807186744
product price: $22.18
/ea
$22.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Application Installs MA8 Machine Screw Anchor
- Size 1/2"
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # ST8
- Zoro # G807186744
- UPC # 781002176251
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 1/2" |
Details
Anchor Tool Type | Anchor Setting Tool |
Application | Installs MA8 Machine Screw Anchor |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- SATA Mechanics Bench Vise 4in (ST70841SC)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- L.H. DOTTIE L.H. Dottie 8-32 Machine Screw Anchor Setting Tool (ST2)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- L.H. DOTTIE L.H. Dottie 10-24 Machine Screw Anchor Setting Tool (ST3)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- L.H. Dottie Fastening Tools