Shop All Cable Ties
L.H. Dottie
L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK
Mfr # DT11
Zoro # G307168998
product price: $20.64
/pk 100, $0.21/ea
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 2.76"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Product Information
- Brand L.H. Dottie
- MFR # DT11
- Zoro # G307168998
- UPC # 781002500117
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11.02" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 2.76" |
Details
Color | Natural |
Item | Standard Duty Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Application | Used to Bundle, Secure and Identify |
Thickness | 0.052 in |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-24D)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK (DTM6)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- L.H. Dottie Cable Ties