Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1'' X Threaded Conduit Body w/ Cover & Gasket, 5PK
Mfr # X100CG
Zoro # G707165993
product price: $189.27
/pk 5, $37.85/ea
Free Shipping & Returns
$189.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type X
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Product Information
- Brand L.H. Dottie
- MFR # X100CG
- Zoro # G707165993
- UPC # 781002815341
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1" |
Size | 1 in. |
Details
Conduit Outlet Body Type | X |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | X |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (GMXSW-I-120)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- L.H. Dottie Conduit Bodies & Covers