Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' Two Hole Pipe Strap, 100PK
Mfr # HW403
Zoro # G207168814
$44.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- For Use With Pipe
- Width 1/2"
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # HW403
- Zoro # G207168814
- UPC # 781002279150
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1-7/8" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" |
For Use With | Pipe |
Finish | Zinc Plated |
Thickness | 22 ga |
Standards | UL Listed |
Conduit Type | Pipe |
Type | Two Hole Strap |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK (HW407)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- HALEX 1 in. Beam Clamp (437483)
- L.H. Dottie Conduit Clamps & Hangers