Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK
Mfr # T100CG
Zoro # G807165633
Free Shipping & Returns
$183.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type T
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 12-1/4 cu. in.
- Includes Cover & Gasket
Product Information
- Brand L.H. Dottie
- MFR # T100CG
- Zoro # G807165633
- UPC # 781002107866
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1" |
Size | 1 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | T |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 12-1/4 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Standards | UL & CSA Listed |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Style/Type | T |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Right Angle Clamp, 3/4 in., 316 SS, Brite (S60700RA00)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2424AWW)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' C Threaded Conduit Body w/ Cover & Gasket, 2PK (C125CG)
- L.H. DOTTIE L.H. Dottie 4'' LB Threaded Conduit Body w/ Cover & Gasket (LB400CG)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK (BC50)
- L.H. DOTTIE L.H. Dottie 2'' T Threaded Conduit Body w/ Cover & Gasket (T200CG)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- L.H. Dottie Conduit Bodies & Covers