Shop All S Hooks
L.H. Dottie
L.H. Dottie 1'' S Hook, 100PK
Mfr # S1
Zoro # G807168115
product price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 3/16''
- Overall Length 1''
- Working Load Limit 40 lbs
- Finish Zinc Plated
- Hook Material Low Carbon Steel
Product Information
- Brand L.H. Dottie
- MFR # S1
- Zoro # G807168115
- UPC # 781002308058
- Country of Origin Taiwan, Province of China
- Category S Hooks
Dimensions
Opening Size | 3/16'' |
Overall Length | 1'' |
Hook Dia. | 1/4'' |
Details
Hook Item | S-Hooks |
Working Load Limit | 40 lbs |
Finish | Zinc Plated |
Hook Material | Low Carbon Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Oil Rubbed Bronze (HRC253U10B)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- DWELLINGDESIGNS 7 In. H x .62 In. P x 96 In. L Architectural accent Grape Pierced Moulding (DW68922)
- PRIME-LINE Door Patio Lck Slide Bolt Alum (U 9866)
- L.H. DOTTIE L.H. Dottie 1-1/2'' S Hook, 100PK (S2)
- L.H. DOTTIE L.H. Dottie 2'' S Hook, 50PK (S3)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- EATON B-LINE S Hook, 1-9/32 in. (BH10)
- VILLAGE WROUGHT IRON 3 in. S-Hook with .63 in. Openings - Black (SH-3)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 50PK (50995)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- L.H. Dottie S Hooks