Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' Rigid Strut Clamp, 100PK
Mfr # SC100R
Zoro # G707169021
product price: $162.63
/pk 100, $1.63/ea
Free Shipping & Returns
$162.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Thickness 14 ga
Product Information
- Brand L.H. Dottie
- MFR # SC100R
- Zoro # G707169021
- UPC # 781002817215
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Thickness | 14 ga |
Load Rating | 600 lbs |
Type | Strut Clamp |
Conduit Type | Rigid |
Includes | Keps Nut |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Clear (HBL1221ILC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- CALBRITE Conduit Clamp, Stainless Steel, 3.4 In. L (S61500SP00)
- L.H. Dottie Conduit Clamps & Hangers