Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK
Mfr # PB100
Zoro # G707168291
product price: $18.02
/pk 50, $0.36/ea
$18.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 1"
- Color Gray
- Connection Threaded
- For Use With Threaded Rigid & IMC Conduit
Product Information
- Brand L.H. Dottie
- MFR # PB100
- Zoro # G707168291
- UPC # 781002101109
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Trade Size | 1 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
For Use With | Threaded Rigid & IMC Conduit |
Style - Connector | Rigid Conduit |
Type | Plastic Bushing |
Material | Thermoplastic |
Application | Protects Wires Coming Through Conduit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-F)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 12P 30A (8903LXO1200V02)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- L.H. Dottie Conduit Fittings