Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1'' EMT & 3/4'' Pipe Nail Strap, 100PK
Mfr # D13
Zoro # G807168399
product price: $21.52
/pk 100, $0.22/ea
$21.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/2"
Product Information
- Brand L.H. Dottie
- MFR # D13
- Zoro # G807168399
- UPC # 781002276807
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/2" |
Size | 1 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Type | Nail Strap |
Thickness | 12 ga |
Style/Type | Electrical Metallic Tubing (EMT) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- L.H. Dottie Conduit Clamps & Hangers