Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK
Mfr # SC125R
Zoro # G207169019
product price: $102.43
/pk 50, $2.05/ea
Free Shipping & Returns
$102.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Type Strut Clamp
Product Information
- Brand L.H. Dottie
- MFR # SC125R
- Zoro # G207169019
- UPC # 781002817222
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Type | Strut Clamp |
Thickness | 14 ga |
Conduit Type | Rigid |
Load Rating | 600 lbs |
Includes | Keps Nut |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- SQUARE D Molded Case Circuit Breaker, HJL Series 100A, 3 Pole, 600V AC (HJL36100)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Two Hole Pipe Strap, 25PK (HW407)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- L.H. Dottie Conduit Clamps & Hangers