Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK
Mfr # PB125
Zoro # G007168236
product price: $10.82
/pk 25, $0.43/ea
Sold in multiples of 2 for $21.64
$21.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/4"
- Color Gray
- Connection Threaded
- Type Plastic Bushing
Product Information
- Brand L.H. Dottie
- MFR # PB125
- Zoro # G007168236
- UPC # 781002101154
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Type | Plastic Bushing |
Application | Protects Wires Coming Through Conduit |
For Use With | Threaded Rigid & IMC Conduit |
Material | Thermoplastic |
Style - Connector | Rigid Conduit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- QUAIL ELECTRONICS 2.5M UNIV JUMPER B C14 TO C13 (3500.098)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 3'' Reducing Washer, 10PK (RW98)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Service Entrance Ell, 2PK (SLB200)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- RACO Connector, Flex Ac/Mc, 3-1/2", Mall Irn (2114)
- L.H. Dottie Conduit Fittings