Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK
Mfr # PFP125
Zoro # G807167927
product price: $21.40
/pk 2, $10.70/ea
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Material Durable Foam
- Features Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit
- Application For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types
- Type Power Fishing Piston
Product Information
- Brand L.H. Dottie
- MFR # PFP125
- Zoro # G807167927
- UPC # 781002320364
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 1-1/4" |
Details
Material | Durable Foam |
Features | Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Type | Power Fishing Piston |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- HOUGEN-OGURA 3/4 in. SB Round Die, 5/64-3/8THK (76331)
- DYNABRADE Dust Collection System, 50617 (50617)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Dispensing Pail) (6502PZ)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- ELECTRIDUCT Coated Fbrglss Duct Rodder w/Cage/Wheel Stnd, 1000ft, TL-BJT-CR12-1000 (TL-BJT-CR12-1000)
- L.H. Dottie Electrical Tools