Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1-1/2'' x 9'' 12 Gauge Plate Strap, 50PK
Mfr # PS129
Zoro # G807168306
product price: $63.68
/pk 50, $1.27/ea
$63.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Length 9"
- Thickness 12 ga
- Width 1-1/2"
Product Information
- Brand L.H. Dottie
- MFR # PS129
- Zoro # G807168306
- UPC # 781002600107
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Length | 9" |
Width | 1-1/2" |
Details
Finish | Plain |
Material | Carbon Steel |
Thickness | 12 ga |
Type | Plate Strap |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- LEVITON Angle Plug Nongrnd30/50A (00287-00E)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 600A, 250V AC, Non-Indicating (NON-600)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- FLEX-STRUT Corner Brace, 18" (FS-5472-18 E/G)
- L.H. Dottie Strut Channel Accessories