Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK
Mfr # PS1212
Zoro # G507167920
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Width 1-1/2"
- Thickness 12 ga
- Length 12"
Product Information
- Brand L.H. Dottie
- MFR # PS1212
- Zoro # G507167920
- UPC # 781002600121
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Width | 1-1/2" |
Length | 12" |
Details
Finish | Plain |
Material | Carbon Steel |
Thickness | 12 ga |
Type | Plate Strap |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- VAST Strut Channel Fitting, 1/4 (V323HDG)
- L.H. Dottie Strut Channel Accessories