Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK
Mfr # RW54
Zoro # G407168522
product price: $39.85
/pk 50, $0.80/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/2" x 1-1/4
- Finish Pre-Galvanized
- Inside Dia. 1-1/4"
- Application Sheet Metal Box, Enclosures, or Cabinets
Product Information
- Brand L.H. Dottie
- MFR # RW54
- Zoro # G407168522
- UPC # 781002301301
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" x 1-1/4 |
Inside Dia. | 1-1/4" |
Outside Dia. | 1-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Material | Steel |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- L.H. Dottie Conduit Fittings