Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK
Mfr # PB150
Zoro # G407168416
product price: $12.97
/pk 25, $0.52/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 1-1/2"
- Color Gray
- Connection Threaded
- For Use With Threaded Rigid & IMC Conduit
Product Information
- Brand L.H. Dottie
- MFR # PB150
- Zoro # G407168416
- UPC # 781002101208
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
For Use With | Threaded Rigid & IMC Conduit |
Application | Protects Wires Coming Through Conduit |
Style - Connector | Rigid Conduit |
Type | Plastic Bushing |
Material | Thermoplastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Power Distribution Assy, One Ground Fault (M001SGGF0)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JKS-25)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- L.H. Dottie Conduit Fittings