Shop All Electrical Box Hardware
L.H. Dottie
Knockout Seal, Carbon Steel, Box
Mfr # KO50
Zoro # G407167044
product price: $63.68
/pk 100, $0.64/ea
$63.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Box Type Box
- Finish Zinc Plated
- Trade Size 1-1/4"
- Type Snap In
Product Information
- Brand L.H. Dottie
- MFR # KO50
- Zoro # G407167044
- UPC # 781002160007
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Trade Size | 1-1/4" |
Size | 1/2 in. |
Details
Item | Knockout Seal |
Material | Carbon Steel |
Box Type | Box |
Finish | Zinc Plated |
Type | Snap In |
Application | Seals Holes Punched in Steel Boxes and Metal Enclosures |
Temp. Rating | -4 Degrees F to 302 Degrees F |
For Use With | Steel Boxes, Panels & Metal Enclosures |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- ECLIPSE TOOLS Wire Ferrule 100PK, Yellow, Dual, PK100 (701-015-100)
- REMKE Cord Grip, SS, 1" NPT, .625-.750, Mesh (RSSS-312-E)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted (FS-200SS PG 120.00)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO200)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D120S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- L.H. Dottie Electrical Box Hardware