Shop All Electrical Box Hardware
L.H. Dottie
Knockout Seal, Carbon Steel, Box
Mfr # KO200
Zoro # G407165989
product price: $66.91
/pk 25, $2.68/ea
$66.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Box Type Box
- Application Seals Holes Punched in Steel Boxes and Metal Enclosures
- Temp. Rating -4 Degrees F to 302 Degrees F
- Finish Zinc Plated
Product Information
- Brand L.H. Dottie
- MFR # KO200
- Zoro # G407165989
- UPC # 781002160502
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Trade Size | 2" |
Size | 2 in. |
Details
Item | Knockout Seal |
Material | Carbon Steel |
Box Type | Box |
Application | Seals Holes Punched in Steel Boxes and Metal Enclosures |
Temp. Rating | -4 Degrees F to 302 Degrees F |
Finish | Zinc Plated |
For Use With | Steel Boxes, Panels & Metal Enclosures |
Type | Snap In |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- L.H. DOTTIE L.H. Dottie Switch Box Support, 100PK (SBS165)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- RACO Adapter Ring, Adapter Rings Accessory, Floor Box (6244)
- L.H. Dottie Electrical Box Hardware