Shop All Electrical Box Hardware
L.H. Dottie
Knockout Seal, Carbon Steel, Box
Mfr # KO150
Zoro # G207166773
product price: $113.55
/pk 50, $2.27/ea
Free Shipping & Returns
$113.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Box Type Box
- For Use With Steel Boxes, Panels & Metal Enclosures
- Trade Size 1-1/4"
- Temp. Rating -4 Degrees F to 302 Degrees F
Product Information
- Brand L.H. Dottie
- MFR # KO150
- Zoro # G207166773
- UPC # 781002160403
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Trade Size | 1-1/4" |
Size | 1-1/2 in. |
Details
Item | Knockout Seal |
Material | Carbon Steel |
Box Type | Box |
For Use With | Steel Boxes, Panels & Metal Enclosures |
Temp. Rating | -4 Degrees F to 302 Degrees F |
Application | Seals Holes Punched in Steel Boxes and Metal Enclosures |
Type | Snap In |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D20S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D10S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- L.H. DOTTIE Sound Barrier Insulpad, Butyl Rubber Composite, Insulated Sound Pad (68)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- L.H. Dottie Electrical Box Hardware