Shop All Hex Nuts
L.H. Dottie
Hex Nut, #6-32, Carbon Steel, Zinc Plated, 0.102 in Ht, 100 PK
Mfr # HN632
Zoro # G507168200
product price: $4.30
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Hex Height 0.102 in
- Standards ASME B18.2.2
- System of Measurement Inch
Product Information
- Brand L.H. Dottie
- MFR # HN632
- Zoro # G507168200
- UPC # 781002170105
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Application | General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79066)
- ZORO SELECT #8-32 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0087)
- ZORO SELECT Class 8.8, M3 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.030.0030)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-7)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- L.H. DOTTIE Hex Nut, #10-24, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1024)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 25 PK (HN12)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- L.H. Dottie Hex Nuts