Shop All Hex Nuts
L.H. Dottie
Hex Nut, 5/16"-18, Brass, 50 PK
Mfr # HNBR516
Zoro # G707165863
$25.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ASTM F467
- System of Measurement Inch
- Thread Type UNC
- Rockwell Hardness HRF 55 min.
Product Information
- Brand L.H. Dottie
- MFR # HNBR516
- Zoro # G707165863
- UPC # 781002171058
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Fits Bolt Sizes | 5/16 in |
Details
Item | Hex Nut |
Material | Brass |
Standards | ASTM F467 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRF 55 min. |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 80 mm L, 25 PK (M04210.160.0080)
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- L.H. DOTTIE Hex Nut, #8-32, Brass, 100 PK (HNBR832)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated, 25 PK (5HN12)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08100.150.0001)
- L.H. Dottie Hex Nuts