Shop All Hex Nuts
L.H. Dottie
Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK
Mfr # HN34
Zoro # G207165530
product price: $19.49
/pk 25, $0.78/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Hex Height 0.617 in
- Standards ASME B1.1
- System of Measurement Inch
Product Information
- Brand L.H. Dottie
- MFR # HN34
- Zoro # G207165530
- UPC # 781002170600
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 0.617 in |
Fits Bolt Sizes | 3/4 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Application | General Purpose |
Rockwell Hardness | HRC 32 max. |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI 2 in Tamper Resistant Screw, Stainless Steel (KIT-81)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Zinc Plated Steel, 5 PK (5ZA44)
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- L.H. DOTTIE Hex Nut, 5/16"-18, Carbon Steel, Grade 2, Zinc Plated, 0.258 in Ht, 50 PK (HN516)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- L.H. DOTTIE Hex Nut, #10-24, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1024)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- L.H. Dottie Hex Nuts