Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 25 PK
Mfr # HN12
Zoro # G507166282
product price: $8.06
/pk 25, $0.32/ea
Sold in multiples of 2 for $16.12
$16.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Hex Height 0.427 in
- Standards ASME B1.1
- System of Measurement Inch
Product Information
- Brand L.H. Dottie
- MFR # HN12
- Zoro # G507166282
- UPC # 781002170501
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.427 in |
Fits Bolt Sizes | 1/2 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Application | General Purpose |
Fastener Thread Type | UNC |
Rockwell Hardness | HRC 32 max. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (8C37KCS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Galvanized (K2023-HDG)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (B26661.013.0075)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- L.H. DOTTIE Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK (HN34)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 100 PK (HNT12)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- NEWPORT FASTENERS Machine Screw Nut, #8-32, Steel, Zinc Plated, 0.130 in Ht, 1000 PK (426285-PR-1000)
- L.H. Dottie Hex Nuts