Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size #8 , Brass 100 PK
Mfr # FWBR8
Zoro # G307166185
product price: $10.26
/pk 100, $0.10/ea
$10.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 0.390 in - 0.370 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
- Standards ASME B18.21.1
Product Information
- Brand L.H. Dottie
- MFR # FWBR8
- Zoro # G307166185
- UPC # 781002311157
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.390 in - 0.370 in |
Inside Diameter | 0.164 in - 0.151 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 1/2 in L, Nylon Body, 25 PK (JL-32PK)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.025.0700)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FWT12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25000 PK (75WUSS)
- L.H. Dottie Flat Washers