Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FW6
Zoro # G507166619
product price: $4.76
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- Outside Diameter 0.390 in - 0.370 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
Product Information
- Brand L.H. Dottie
- MFR # FW6
- Zoro # G507166619
- UPC # 781002310600
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.390 in - 0.370 in |
Inside Diameter | 0.164 in - 0.151 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Stainless Steel Body, 1000 PK (SSD44SSBS)
- AMPG Thumb Nut, #4-40 Size, SS Grade 316 (NUT682440)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81450)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Silicon Bronze 100 PK (FWBZ6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 25 PK (FWS34)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WUSS)
- L.H. Dottie Flat Washers