Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK
Mfr # FWS58
Zoro # G907166035
product price: $26.68
/pk 25, $1.07/ea
$26.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 5/8"
- Outside Diameter 1.342 in - 1.305 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.090 in
Product Information
- Brand L.H. Dottie
- MFR # FWS58
- Zoro # G907166035
- UPC # 781002698944
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.342 in - 1.305 in |
Inside Diameter | 0.686 in - 0.649 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.090 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01210.037.0400)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Brass 25 PK (FWBR58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- L.H. Dottie General Washers