Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 5/16" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FW516
Zoro # G507166640
product price: $9.38
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- Outside Diameter 0.905 in - 0.868 in
- Minimum Thickness 0.104 in
- Maximum Thickness 0.064 in
Product Information
- Brand L.H. Dottie
- MFR # FW516
- Zoro # G507166640
- UPC # 781002310853
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.905 in - 0.868 in |
Inside Diameter | 0.390 in - 0.370 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.104 in |
Maximum Thickness | 0.064 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.037.0300)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 50 PK (UST235739)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Brass 50 PK (FWBR12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- AMPG Flat Washer, Fits Bolt Size #10 , 17-4 PH SS Plain Finish (Z9094-174)
- L.H. Dottie General Washers