Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FWT12
Zoro # G007166973
product price: $22.38
/pk 100, $0.22/ea
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1.405 in - 1.368 in
- Minimum Thickness 0.132 in
Product Information
- Brand L.H. Dottie
- MFR # FWT12
- Zoro # G007166973
- UPC # 781002310983
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.405 in - 1.368 in |
Inside Diameter | 0.577 in - 0.557 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.132 in |
Maximum Thickness | 0.086 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.11275)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated (3423000)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- L.H. Dottie General Washers