Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK
Mfr # FWS12
Zoro # G607167028
product price: $28.19
/pk 50, $0.56/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 1/2"
- Outside Diameter 1.250 in
- Minimum Thickness 0.062 in
- Standards ASME B18.21.1
Product Information
- Brand L.H. Dottie
- MFR # FWS12
- Zoro # G607167028
- UPC # 781002698920
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.250 in |
Inside Diameter | 0.531 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.062 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72251)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0450)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Brass 25 PK (FWBR58)
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , Case Hardened Steel Black Oxide Finish (Z9240)
- L.H. Dottie General Washers