Shop All Fender Washers
L.H. Dottie
Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FENW38114
Zoro # G707166723
$21.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Plated
- For Screw Size 3/8"
- Minimum Thickness 0.047 in
- Maximum Thickness 0.080 in
Product Information
- Brand L.H. Dottie
- MFR # FENW38114
- Zoro # G707166723
- UPC # 781002155270
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.242 - 1.279 in |
Inside Diameter | 0.400 - 0.420 in |
Details
Item | Fender Washer |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.080 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 16 mm H, Carbon Steel (WWG361616305)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- DAGGERZ Wood Screw, #8, 3 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 1500 PK (DLFLSPZ08300)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38112)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS14112)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS141)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW381)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12112)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- L.H. Dottie Fender Washers