Shop All Fender Washers
L.H. Dottie
Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FENW12112
Zoro # G507165506
product price: $21.22
/pk 100, $0.21/ea
$21.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Minimum Thickness 0.047 in
- Maximum Thickness 0.080 in
Product Information
- Brand L.H. Dottie
- MFR # FENW12112
- Zoro # G507165506
- UPC # 781002155355
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.492 - 1.529 in |
Inside Diameter | 0.525 - 0.545 in |
Details
Item | Fender Washer |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.080 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, #10-32 Thread Size, Aluminum, 100 PK (M47240)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07183)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, 3/16 in Length (NAS1352C02-3)
- ZORO SELECT Standard Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK (CPB018)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38114)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW141)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 5/16" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW516114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- L.H. Dottie Fender Washers