Shop All Eye Bolts
L.H. Dottie
Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK
Mfr # EB4
Zoro # G807166685
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4''-20
- Shank Length 1 in
- Eye Inside Diameter 1/2 in
- Material Low Carbon Steel
Product Information
- Brand L.H. Dottie
- MFR # EB4
- Zoro # G807166685
- UPC # 781002282402
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4''-20 |
Shank Length | 1 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 7/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Eyebolt Type | Eye Bolt |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Head Type | Molded Circular Eye |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (121010)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03017)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Brass Plain Finish, 50 PK (FW5B00800-050P1)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.043.0150)
- L.H. DOTTIE Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB12)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- L.H. DOTTIE Eye Bolt 11/16 in Shank, 3/8 in ID, Low Carbon Steel, Zinc Plated, 100 PK (SE6)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- L.H. DOTTIE Eye Bolt #10-24, 1-3/8 in Shank, 5/16 in ID, Carbon Steel, Zinc Plated, 50 PK (EB2)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE2)
- L.H. Dottie Eye Bolts