L.H. Dottie

Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK


product price: $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Application Protects Conduit Openings, Gaps, and Holes Against Dust, Moisture, Drafts and Noise
  • Specific Gravity 1.65 - 1.7 gm/cc
  • Standards UL Listed
  • Application Temp. Range -30 Degrees F to 175 Degrees F
See all product information

Product Information

Dimensions

Size 5 lb

Details

Item Duct Seal
Color Gray
Application Protects Conduit Openings, Gaps, and Holes Against Dust, Moisture, Drafts and Noise
Specific Gravity 1.65 - 1.7 gm/cc
Standards UL Listed
Application Temp. Range -30 Degrees F to 175 Degrees F
Material Butyl Rubber Composite
Sealant Container Plastic Bag
For Use With Electrical Boxes, Flashings, & Service Masts
Features FDA Approved, U.S.D.A Acceptable, Non-Corrosive, Paintable, Asbestos Free, Non Toxic
Style/Type Non Toxic/Asbestos Free

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.