Shop All Coupling Nuts
L.H. Dottie
Coupling Nut, 1/2''-13, Steel, Zinc Plated, 1-1/4 in Lg, 50 PK
Mfr # RC3
Zoro # G807168108
product price: $49.33
/pk 50, $0.99/ea
$49.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/4 in
- Standards ASME B18.2.2
- System of Measurement Inch
Product Information
- Brand L.H. Dottie
- MFR # RC3
- Zoro # G807168108
- UPC # 781002304159
- Country of Origin China
- Category Coupling Nuts
Dimensions
Thread Size | 1/2''-13 |
Overall Length | 1-1/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Rockwell Hardness | HRC 32 - B 68 |
Fastener Thread Type | 2B |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- GRIP-RITE Self-Drilling Screw, 1-5/8 in, Flat Head Phillips Drive, 5000 PK (CB158)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/8"-27 Thrd Sz, 18-8 Stainless Steel, 10 PK (3552-1/8X.273)
- L.H. DOTTIE Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK (RRC21)
- L.H. DOTTIE Coupling Nut, 5/16''-18, Steel, Zinc Plated, 7/8 in Lg, 50 PK (RC4)
- L.H. DOTTIE Coupling Nut, 1/2''-3/8'', Steel, Zinc Plated, 1-1/4 in Lg, 50 PK (RRC32)
- L.H. DOTTIE Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK (RC1)
- L.H. DOTTIE Coupling Nut, 1/4''-20, 18-8 Stainless Steel, 7/8 in Lg, 100 PK (RCS1)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (NB303091P-15)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- L.H. Dottie Coupling Nuts