Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene
Mfr # K6CO
Zoro # G707166037
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Product Information
- Brand L.H. Dottie
- MFR # K6CO
- Zoro # G707166037
- UPC # 781002296256
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (AD46BS)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91260)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0150)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG12K)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 500 PK (07896)
- L.H. Dottie Hollow Wall Anchors