Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1" L, Polyethylene, 100 PK
Mfr # 22
Zoro # G207166742
product price: $5.30
/pk 100, $0.05/ea
Sold in multiples of 3 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Material Polyethylene
- Wall Anchor Style Tapered
Product Information
- Brand L.H. Dottie
- MFR # 22
- Zoro # G207166742
- UPC # 781002150909
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | Polyethylene |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU42)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (07779)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG12K)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- L.H. Dottie Hollow Wall Anchors