Shop All Hollow Wall Anchors
L.H. Dottie
Conical Plug, 1-1/2" L, Polyethylene
Mfr # 3AK
Zoro # G607166250
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Polyethylene
- Drive Type Combination
- Wall Anchor Style Tapered
Product Information
- Brand L.H. Dottie
- MFR # 3AK
- Zoro # G607166250
- UPC # 781002296355
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Conical Plug |
Material | Polyethylene |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Tapered |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Trim Screw W/Plugs 50Lf (ATCTL50LF200)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Polyethylene, 50 PK (10)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- L.H. Dottie Hollow Wall Anchors