Shop All Manual Caulk Guns
L.H. Dottie
Caulking Gun, Yellow, Carbon Steel
Mfr # CG10
Zoro # G307166642
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Yellow
- Size 10 oz
- Application Caulks, Sealants, & Adhesives
- Construction Double Friction Rod
Product Information
- Brand L.H. Dottie
- MFR # CG10
- Zoro # G307166642
- UPC # 781002407706
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 10 oz |
Details
Item | Caulking Gun |
Material | Carbon Steel |
Color | Yellow |
Application | Caulks, Sealants, & Adhesives |
Construction | Double Friction Rod |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH N SEAL Multipurpose Spray Foam Sealant, 16 lb, Cylinder, Cream, 1 Component (7565000069)
- HENRY 11 lb. Blacktop Patch, Flat Finish, Black, Solvent Base (HE304044)
- OATEY Replacement Cement Can, Standard, 16 oz (31306)
- DAP Caulk Acry Painter Wht 10.1Oz (7079818609)
- L.H. DOTTIE Caulking Gun, Blue, Carbon Steel (CGS10P)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- BON TOOL Bon 84-461 Caulking Gun, Double Barrel, 1/10 Gallon (84-461)
- 3M Manual Applicator Gun, 200 ml, Metallic/Black (8117)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Professional Grade, Rubber Handle, Aluminum, 17:1 (571166)
- THE BRUSH MAN Repl Part - #Caulk 51001: Black Wide Cone Tip (CAU 0075)
- L.H. Dottie Caulk Guns & Accessories