Shop All Staples
L.H. Dottie
Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK
Mfr # BX3P
Zoro # G407166375
product price: $195.99
/pk 7500, $0.03/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12
- Leg Length 1-3/16 in
- Crown Width 9/16 in
- Material Carbon Steel
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # BX3P
- Zoro # G407166375
- UPC # 781002270256
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 1-3/16 in |
Crown Width | 9/16 in |
Details
Item | Cable Staples |
Gauge | 12 |
Material | Carbon Steel |
Standards | UL Listed |
Description
Product details about the L.H. DOTTIE - BX3P Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. Dottie - BX3P Cable Staples are designed with a 12 gauge thickness, ensuring robust and reliable fastening for various cable management tasks. With a leg length of 1-3/16 inches and crown width of 9/16 inch, these staples provide ample size to secure cables without causing damage or undue pressure. These dimensions make the staples suitable for a range of general fastening applications.
Crafted from carbon steel, the L.H. Dottie - BX3P Cable Staples offer durability and strength that can withstand regular use in various conditions. The material's inherent toughness contributes to the staple's ability to maintain its form under stress, providing consistent performance over time.
These cable staples meet UL Listed standards, indicating they have been tested and verified by an independent safety certification organization. This recognition attests to their quality construction and design integrity, making them a reliable choice for your fastening needs.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. Dottie - BX3P Cable Staples are designed with a 12 gauge thickness, ensuring robust and reliable fastening for various cable management tasks. With a leg length of 1-3/16 inches and crown width of 9/16 inch, these staples provide ample size to secure cables without causing damage or undue pressure. These dimensions make the staples suitable for a range of general fastening applications.
Crafted from carbon steel, the L.H. Dottie - BX3P Cable Staples offer durability and strength that can withstand regular use in various conditions. The material's inherent toughness contributes to the staple's ability to maintain its form under stress, providing consistent performance over time.
These cable staples meet UL Listed standards, indicating they have been tested and verified by an independent safety certification organization. This recognition attests to their quality construction and design integrity, making them a reliable choice for your fastening needs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR WASHER Flat Washer, Thrd Sz No.10, Thickness .032 (NAS1149C0332R)
- ZORO SELECT Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK (MS15795-813)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N04100.037.0150)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK (BX1005)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (505IP)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035-34)
- L.H. Dottie