Shop All Staples
L.H. Dottie
Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 500 PK
Mfr # BX1005
Zoro # G307166314
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12
- Leg Length 1-3/16 in
- Crown Width 9/16 in
- Material Carbon Steel
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # BX1005
- Zoro # G307166314
- UPC # 781002270157
- Country of Origin India
- Category Staples
Dimensions
Leg Length | 1-3/16 in |
Crown Width | 9/16 in |
Details
Item | Cable Staples |
Gauge | 12 |
Material | Carbon Steel |
Standards | UL Listed |
Description
Product details about the L.H. DOTTIE - BX1005 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - BX1005 Cable Staples are designed with a 12 gauge thickness, providing robust and reliable fastening for various cable management needs. Each staple has a leg length of 1-3/16 inches and a crown width of 9/16 inches, making them suitable for securing cables in place while maintaining the integrity of the cable insulation.
Constructed from carbon steel, these staples offer durability and strength that can withstand different conditions. The material is built to resist bending or breaking during installation, ensuring long-lasting performance. These staples meet UL Listed standards, indicating they have been tested and verified for specific safety requirements.
In conclusion, the L.H. DOTTIE - BX1005 Cable Staples provide dependable fastening solutions for managing cables effectively. Their size specifications make them versatile enough to accommodate various types of cables while their carbon steel construction ensures longevity and reliability in use.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The L.H. DOTTIE - BX1005 Cable Staples are designed with a 12 gauge thickness, providing robust and reliable fastening for various cable management needs. Each staple has a leg length of 1-3/16 inches and a crown width of 9/16 inches, making them suitable for securing cables in place while maintaining the integrity of the cable insulation.
Constructed from carbon steel, these staples offer durability and strength that can withstand different conditions. The material is built to resist bending or breaking during installation, ensuring long-lasting performance. These staples meet UL Listed standards, indicating they have been tested and verified for specific safety requirements.
In conclusion, the L.H. DOTTIE - BX1005 Cable Staples provide dependable fastening solutions for managing cables effectively. Their size specifications make them versatile enough to accommodate various types of cables while their carbon steel construction ensures longevity and reliability in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.4 in Ht, 0.78 in Max Wing Span, 100 PK (U16260.013.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U04100.062.0750)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 7500 PK (BX3P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/16 in Leg L, Carbon Steel, 100 PK (BX1001)
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel (TRA704SST)
- L.H. Dottie